175 Amp, 8250V, Potential trans

Item #: 0568999

Cat #: 1E16PT25.5

UPC: 079458044065

Call for price
Company wide:
0 in stock
Documents & Guides
1 Amp, 25500V, Potential Transformer Series, R-Rated Series

Overview

1 Amp, 25500V, Potential Transformer Series, R-Rated Series

Potential Transformer (PT) fuses are current limiting fuses with high interrupting ratings designed for the protection of potential transformers. Application Note: When applying fuses for the protection of transformers, the magnetizing current inrush must be considered. The characteristics of the inrush, which can be matched with a fuse’s time-current curve, should be available from the transformer manufacturer.

Also known as: 079458044065, 1E16PT25.5, LFU1E16PT25.5

Specifications

Type: Fuse, Medium Voltage
Standards: California Proposition 65
Type: Fuse, Medium Voltage
Standards: California Proposition 65