Pb Encl, X Lrg/panel, 22.5mm

Item #: 0568986

Cat #: E9PBY25M

UPC: 783510130541

$ 443.16 EA
Company wide:
0 in stock
Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 22.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Extra Lg/panel, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 9pb X 22.5mm, Material/finish: Steel/gray

Extra-Large Pushbutton Enclosures with Panels are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with 2.50-in. (64-mm) center-to-center of pushbutton holes.

Also known as: 783510130541, E9PBY25M, HOFE9PBY25M

Features & Benefits

  • Seams continuously welded and ground smooth
  • Captivated cover screws thread into sealed wells
  • Continuous hinge
  • Factory stamped 4-way pushbutton holes
  • Oil-resistant gasket
  • Removable 14 gauge panel included, supported by weldnuts
  • Bonding provision on cover
  • External welded-on mounting brackets for easy installation
  • 30.5-mm or 22.5-mm size holes

Specifications

Type: 9 Element, Enclosure
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Type: 9 Element, Enclosure
Color: Gray
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12