BUSS 170M6700 FUSE 1250A 1000V 3FU/

Item #: 0568929

Cat #: 170M6700

UPC: 051712799003

$ 2341.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6700 1250A 1000V FUSE

Overview

BUS 170M6700 1250A 1000V FUSE
Also known as: 051712799003, 170M6700, BUS170M6700

Specifications

Amps: 1250
Interrupt Rating DC: 100 kA
Amps: 1250
Interrupt Rating DC: 100 kA