20 Amp, 32V, Fuse Holder

Item #: 0568879

Cat #: 155430A

UPC: 079458115291

Company wide:
0 in stock
Documents & Guides
30 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Overview

30 Amp, 32V, ATO Style - In-Line Terminal - Panel Mount Fuseholder

Intended for use with 32V ATO®/ FKS Fuses rated up to 20A or 30A.

Also known as: 079458115291, 155430A, LFU155430A

Specifications

Standards: California Proposition 65
Standards: California Proposition 65