14 Amp, 32V, Fuse Holder

Item #: 0568867

Cat #: 155114A

UPC: 079458115178

Company wide:
0 in stock
Documents & Guides
14 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

14 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115178, 155114A, LFU155114A

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders