20 Amp, 32V, Fuse Holder

Item #: 0568865

Cat #: 155109U

UPC: 079458115635

Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115635, 155109U, LFU155109U

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders