Square Splicer Washer

Item #: 0568863

Cat #: CE40EZ

UPC: 800388003415

$ 42.69 EA
Company wide:
0 in stock
Documents & Guides
Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a complete splice.

Overview

Square splice washer. Length: 2", Material: Carbon Steel, Finish: Electroplated Zinc. Package Quantity: 25. 1 bag = 25 washers. Use two CE40 and one EZBN14EZ (0445225) to make a complete splice.

Cablofil Wiremesh Cable Tray concept based upon performance, safety and economy; three qualities which make Cablofil Wiremesh Cable Tray system preferred by installers. Cablofil adapts to the most complex configurations, and its structure gives maximum strength for minimum weight. The ease of creating fittings, carried out on site, as well as the wide range of unique and universal accessories gives complete freedom in routing combined with exceptionally fast installation.

Also known as: 800388003415, CE40EZ, CBFCE40EZ

Specifications

Length: 2 in
Material: Steel
Length: 2 in
Material: Steel