9 Amp, 32V, Fuse Holder

Item #: 0568861

Cat #: 155109A

UPC: 079458115161

Company wide:
0 in stock
Documents & Guides
9 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

9 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115161, 155109A, LFU155109A

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders