6 Amp, 32V, Fuse Holder

Item #: 0568856

Cat #: 155106A

UPC: 079458115147

Company wide:
0 in stock
Documents & Guides
6 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

6 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115147, 155106A, LFU155106A

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65