20 Amp, 32V, Fuse Holder

Item #: 0568855

Cat #: 155104U

UPC: 079458115604

Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

20 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115604, 155104U, LFU155104U

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders