4 Amp, 32V, Fuse Holder

Item #: 0568849

Cat #: 155104A

UPC: 079458115130

Company wide:
0 in stock
Documents & Guides
4 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses

Overview

4 Amp, 32V, Twist-Lock In-Line Fuseholder for 3AG/3AB and SFE Fuses
Also known as: 079458115130, 155104A, LFU155104A

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders