MTW-10-BLA TINNED STR 500' 105-STRAND

Item #: 0568828

Cat #: 10MTWTINNEDBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-10-BLA TINNED STR 500' 105-STRAND

Overview

MTW-10-BLA TINNED STR 500' 105-STRAND
Also known as: 10MTWTINNEDBLAX500

Specifications

Gauge: 10 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600
Stranding: Stranded