Load Center, Riser, Main Lug, 125A, 120/240V, 1PH, 12/24, NEMA 3R

Item #: 0568792

Cat #: BR1224L125RIS

UPC: 782114799499

Company wide:
0 in stock
125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Loadcenter, Riser, Offset Interior, 12-Space, 24-Circuit, Aluminum Bus, Surface, NEMA 3R

Overview

125 AMP, 120/240 Volt AC, 1-Phase, Main Lug, Loadcenter, Riser, Offset Interior, 12-Space, 24-Circuit, Aluminum Bus, Surface, NEMA 3R
Also known as: 782114799499, BR1224L125RIS, CUTBR1224L125RIS

Specifications

Amps: 125
Spaces: 12
Mounting: Surface
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 125
Mounting: Surface
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Spaces: 12
Phase: 1
Type: Main Lug
Family / Style: BR