
Poke-Thru Device, Flush, Assembled Unit, Diameter: 7", Non-Metallic
Item #: 0568706
Cat #: RC9A15TCBK
UPC: 786564005582
$ 478.48 EA
Company wide:
8
in stock
Documents & Guides
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Overview
Poke-Thru Device, Flush, Assembled Unit, Non-Metallic Cover, Color: Black. Diameter: 7". Depth: 16-1/2". Includes: Quad Receptacle (15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Straight Blade), (2) Openings for Pass Through Capability for 4-Pair Cat 5e or Cat 6 Cable. For use with Carpet or Tile Applications.
Wiremold Poke-Thru Devices provide power, communication, and A/V services to the open space areas of above grade floors. These poke-thru devices are available with either flush or pedestal type service heads and are used to feed individual workstations, modular furniture systems, conference rooms, and computer rooms. These poke-thru devices have TopGuard™ protection, which exceeds the UL requirements for use on carpet, tile, or wood floor applications. The purpose of this requirement is to ensure that water does not enter into the power compartment of the poke-thru device when exposed to cleaning equipment such as mops or shampooing equipment.
Also known as: 786564005582, RC9A15TCBK, WMDRC9A15TCBK
Specifications
| Diameter: | 7 in |
| Depth: | 16 1/2 in |
| Color: | Black |
| Diameter: | 7 in |
| Color: | Black |
| Depth: | 16 1/2 in |