For 3.0 Dia. Plastic Pipe

Item #: 0568655

Cat #: LCC300

UPC: 730573039038

$ 21.42 EA
Company wide:
0 in stock
Documents & Guides
Sti Lcc300 3" Plastic Collar 3" Plastic Pipe Collar

Overview

Sti Lcc300 3" Plastic Collar 3" Plastic Pipe Collar
Also known as: 730573039038, LCC300, STILCC300

Specifications

Color: Silver
Material: Steel
Color: Silver
Material: Steel