125A, 32VDC, Auto Fuses MEGA Bolt-On Box

Item #: 0568605

Cat #: MEG125L

UPC: 079458093575

$ 10.30 EA
Company wide:
0 in stock
Documents & Guides
125A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

Overview

125A, 32 VDC, Automotive Fuses MEGA Bolt-On Box

The MEGA® Fuse is designed for high current circuit protection up to 250 amperes with Diffusion Pill Technology the MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458093575, MEG125L, LFUMEG125L

Specifications

Type: Automotive, Bolt-On Fuse
Type: Automotive, Bolt-On Fuse