80A, 32V, Auto Blade Fuse

Item #: 0568601

Cat #: 0MAX080.XPGLO

UPC: 819562003806

$ 15.87 EA
Company wide:
0 in stock
Documents & Guides
80 Amp, 32V, MAXI Series, Automotive Blade Fuses

Overview

80 Amp, 32V, MAXI Series, Automotive Blade Fuses

With “Diffusion Pill Technology,” the MAXI™ Fuse provides excellent time delay characteristics and low heat dissipation. Designed and patented by Littelfuse, the MAXI™ Fuse is ideal for motor powered applications which have large inrush currents. Smart Glow fuses are innovative automotive style fuses (ATO, Mini, Maxi and glass tube) that feature an indicator light that glows when the fuse is blown, saving time to troubleshoot an open circuit.

Also known as: 819562003806, 0MAX080.XPGLO, LFU0MAX080.XPGLO

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65