Fuse Holder Small, Mini Blade, Blk

Item #: 0568582

Cat #: 0FHM0001XPGLO

UPC: 819562002205

$ 15.47 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Fuse Holder Small, Mini Blade, Blk

Overview

20 Amp, 32V, Fuse Holder Small, Mini Blade, Blk

Regular Duty: Use with MINI® Fuse 2 to 20 amps. Supplied with two 4" wire leads of 14 gauge black wire. Includes protective cover for harsh environment. Heavy Duty: Use with MINI® Fuse 25 and 30 amp fuses. Supplied with two 4" wire leads of 12 gauge orange wire. Includes protective cover for harsh environment.

Also known as: 819562002205, 0FHM0001XPGLO, LFU0FHM0001XPGLO

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65