Fuse Holder Fuse Mini Inline, Blk

Item #: 0568580

Cat #: 0FHM0001SXJ

UPC: 079458166255

$ 7.13 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 32V, Fuse Holder Fuse Mini Inline, Blk

Overview

20 Amp, 32V, Fuse Holder Fuse Mini Inline, Blk

Regular Duty: Use with MINI® Fuse 2 to 20 amps. Supplied with two 4" wire leads of 14 gauge black wire. Includes protective cover for harsh environment. Heavy Duty: Use with MINI® Fuse 25 and 30 amp fuses. Supplied with two 4" wire leads of 12 gauge orange wire. Includes protective cover for harsh environment.

Also known as: 079458166255, 0FHM0001SXJ, LFU0FHM0001SXJ

Specifications

Type: Fuse Block Cover
Standards: California Proposition 65
Type: Fuse Block Cover
Standards: California Proposition 65