Fuse Holder ATO Inline Fuseholder, Orng

Item #: 0568578

Cat #: 0FHA0002ZXJ

UPC: 079458137866

$ 14.29 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 32V, Fuse Holder ATO Inline Fuseholder, Orng

Overview

30 Amp, 32V, Fuse Holder ATO Inline Fuseholder, Orng

The Molded Fuseholder is a versatile fuseholder for in-line applications. Regular Duty: Use with ATO® Fuse 1 to 20 amps. Supplied with two 4" wire leads of 16 gauge black wire. Heavy Duty: Use with ATO® 25 and 30 amp fuses for air conditioner or other heavy duty applications. Supplied with two 4" wire leads of 12 gauge orange wire. FHA 30 includes 30 amp fuse.

Also known as: 079458137866, 0FHA0002ZXJ, LFU0FHA0002ZXJ

Specifications

Standards: California Proposition 65
Standards: California Proposition 65