MTW-18-BLA TINNED STR 500' 16-STRAND

Item #: 0568559

Cat #: 18MTWTINNEDBLAX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MTW-18-BLA TINNED STR 500' 16-STRAND

Overview

MTW-18-BLA TINNED STR 500' 16-STRAND
Also known as: 18MTWTINNEDBLAX500

Specifications

Gauge: 18 AWG
Material: Tinned Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Color: Black
Conductors: 1
Material: Tinned Copper
Volts AC: 600
Stranding: Stranded