Adv Icf2s42m2bs35m Ele Ballast (2)

Item #: 0568557

Cat #: ICF-2S42-M2-BS-35M

UPC: 781087102930

$ 58.45 EA
Company wide:
0 in stock
Documents & Guides
32 & 42w Triple Tube Cfl Bottom Mounting Studs

Overview

32 & 42w Triple Tube Cfl Bottom Mounting Studs
Also known as: 781087102930, ICF-2S42-M2-BS-35M, ADVICF2S42M2BS35M

Specifications

Shape: PL-L (Twin Tube Long), 2D (Double D), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Wattage: 42
Type: Programmed Start, Electronic
Volts AC: 120, 277
Light Technology: Fluorescent
Shape: PL-L (Twin Tube Long), 2D (Double D), PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Type: Programmed Start, Electronic
Light Technology: Fluorescent
Wattage: 42
Volts AC: 120, 277