Series C Motor Circuit Protector

Item #: 0568512

Cat #: HMCPS150U4CA02

UPC: 786679114124

$ 3653.67 EA
Company wide:
0 in stock
Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 750 - 2500 Mag.trip

Overview

Series C Motor Circuit Protector, Type Hmcps, F-frame, Motor Starter Application, 3 Poles, 150 Amp, 600 Vac, 250 Vdc, 750 - 2500 Mag.trip
Also known as: 786679114124, HMCPS150U4CA02, CUTHMCPS150U4CA02

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 150
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 150