Fuse, 1-1/2A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0568500

Cat #: LPS-RK-1-1/2SP

UPC: 051712547994

$ 92.82 EA
Company wide:
0 in stock
Documents & Guides
1-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

1-1/2 Amp Class RK1 Dual Element, Time-Delay Fuse, 600V, LOW-PEAK

These Bussmann Low-Peak® circuit limiting fuses feature separate overload and short-circuit elements, that provide time delay for close sizing of high inrush loads linked with RK1 current-limitation and selective coordination ratio of two-to-one (within Low-Peak fuse family) prevents widespread blackouts.

Also known as: 051712547994, LPS-RK-1-1/2SP, BUSLPSRK112SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Type: Power Fuse
Amps: 1.500
Interrupt Rating DC: 100 kA
Class: RK1
Volts AC: 600
Mounting: Cartridge
Amps: 1.500
Speed: Time Delay, Slow Blow
Volts DC: 300
Type: Power Fuse
Interrupt Rating DC: 100 kA