
$ 0.31 EA
Company wide:
13,800
in stock
Documents & Guides
K-Lath Screw, Square Drive Wafer Head, Size: #8 x 2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15638.*
Overview
K-Lath Screw, Square Drive Wafer Head, Size: #8 x 2". Metal Piercing, Zinc Plated Steel, Package Quantity: 100. *Dottie Part # 15638.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002156383, KWDD82, 82SQRWSSMS
Specifications
| Screw Head: | Wafer |
| Length: | 2 in |
| Material: | Steel |
| Size: | # 8 |
| Drive: | Square |
| Screw Head: | Wafer |
| Material: | Steel |
| Drive: | Square |
| Length: | 2 in |
| Size: | # 8 |