Terminal Block, RC610, Vertical Marking Cards, 6mm, Legend: 1 - 100

Item #: 0568489
Cat #: 023306004
UPC: 662019968834
$ 2.59 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
RC610, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.

Overview

RC610, Vertical Mount, (100) Marking Cards, Legend: 1 - 100. For use with 6 mm Terminal Blocks.
Also known as: 662019968834, 023306004, ENT023306004, CHICKLETS

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White

Customer Reviews

No reviews for this product
(0)