Mechanical Lug, Bronze, 2-Hole

Item #: 0568425

Cat #: CL-1-2/0N

UPC: 783669233490

$ 308.24 EA
Company wide:
0 in stock
Bronze Mechanical Lug, Conductor Range 2/0-1, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing

Overview

Bronze Mechanical Lug, Conductor Range 2/0-1, 1 Port, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing
Also known as: 783669233490, CL-1-2/0N, ILSCL120N

Features & Benefits

  • Range taking to reduce inventory
  • Convenient peep hole allows for easy inspection of connection
  • Re-usable
  • Suitable for use in circuits rated 35KV or less

Specifications

Material: Bronze
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 1 - 2/0
Stud Size: 1/2 in
Material: Bronze
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 2-Hole
Allowable Gauge Range: 1 - 2/0