25W F10 Incandescent Lamp, Amber

Item #: 0568385

Cat #: S3374

UPC: 045923033742

Company wide:
0 in stock
25 Watt F10 Incandescent; Amber; 1500 Average rated hours; Candelabra Base; 120 Volt

Overview

25 Watt F10 Incandescent; Amber; 1500 Average rated hours; Candelabra Base; 120 Volt
Also known as: 045923033742, S3374, SATS3374

Specifications

Color: Amber
Volts AC: 120
Wattage: 25
Shape: F10 (Flambeau)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Amber
Wattage: 25
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Shape: F10 (Flambeau)
Light Technology: Incandescent