24.00'' Straight Section

Item #: 0568379

Cat #: F44W24FG

UPC: 783510158309

$ 621.87 EA
Company wide:
0 in stock
Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Fiberglass

Overview

Wireway,straight Section, Bulletin F25 (fiberglass Type 12 & 3r Wireway And Trough), Size/dims: 4.00x4.00x24.00, Material/finish: Fiberglass

Fiberglass Feed-Through Wireway Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs. The traditional closed-loop design has an opening on one side for easy access to wires and cables. The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications. Sections are available in lengths from 12 inch to 60 inch.

Also known as: 783510158309, F44W24FG, HOFF44W24FG

Features & Benefits

  • Fiberglass Feed-Through Wireway, Type 12, 3R Straight Sections are used for enclosing wire and cable in wireway runs
  • The temperature and chemically-resistant fiberglass protects in corrosive or dirty indoor or outdoor applications
  • Sections are available in lengths from 12 inch to 60 inch
  • The traditional closed-loop design has an opening on one side for easy access to wires and cables

Specifications

IP/NEMA Rating: IP55, NEMA 12
Width: 4 in
Height: 4 in
Material: Fiberglass
Length: 24 in
IP/NEMA Rating: IP55, NEMA 12
Height: 4 in
Length: 24 in
Width: 4 in
Material: Fiberglass