Per USA DOE Ban, This Product Is No Longer Available For Sale

Item #: 0568340
Cat #: BC35 TWISTLINE GU10/FL25 TP
UPC: 046677415730
Call for price
Company wide:
0 in stock
Documents & Guides
Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Flood 25° *Philips Part # 20335-6*

Overview

Halogen Lamp, 35 Watt, 120 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin Twist Lock (GU10), CRI: 100, Color Temperature: 2800K, Flood 25° *Philips Part # 20335-6*
Bright, white accent light with superior energy savings Philips Twistline GU10 Philips Halogen Twistline MR16 with GU10 base provide bright white accent light. The twist and lock base enables easy installation and a secure fit. Suited for track and recessed lighting applications.
Also known as: 046677415730, BC35 TWISTLINE GU10/FL25 TP, PHIBC35TWISTLINE

Specifications

Wattage: 35
Shape: MR16 (Mini Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: 2-Pin Twist Lock (GU10)
Angle: 25°
Wattage: 35
Volts AC: 120
Color Temperature: 2800 (Warm White)
Base: 2-Pin Twist Lock (GU10)
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Angle: 25°

Customer Reviews

No reviews for this product
(0)