VALU-BEAM: Diffuse

Item #: 0568324

Cat #: S18SP6LPQ

UPC:

Company wide:
4 in stock
VALU-BEAM: Diffuse, Range: 760 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Quick-Disconnect Connector

Overview

VALU-BEAM: Diffuse, Range: 760 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1 PNP, Quick-Disconnect Connector
Also known as: S18SP6LPQ, BANS18SP6LPQ

Specifications

Type: Dry Type Transformer, 4-Pin - Cordsets
Secondary Voltage: 120/208Y
Volt Amps: 300kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer, 4-Pin - Cordsets
Volt Amps: 300kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta