6W A19 LED Lamp, 35K

Item #: 0568301

Cat #: S29832

UPC: 045923298325

Company wide:
0 in stock
Documents & Guides
6 Watt; A19 LED; 3500K; Medium Base; 220 deg. Beam Angle; 120V

Overview

6 Watt; A19 LED; 3500K; Medium Base; 220 deg. Beam Angle; 120V
Also known as: 045923298325, S29832, SATS29832

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 480
Material: Plastic, Metal
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: Medium Screw (E26)
Lumens: 480
Color Rendering Index (CRI): 80
Wattage: 6
Light Technology: LED
Angle: 220°
Volts AC: 120
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Temperature: 3500 (Neutral White)
Dimmable: Yes