Fuse, 450A North American Style Stud Mount High Speed, 700VAC

Item #: 0568190

Cat #: FWP-450A

UPC: 051712150446

$ 818.51 EA
Company wide:
0 in stock
Documents & Guides
450 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

450 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712150446, FWP-450A, BUSFWP450A

Specifications

Mounting: Stud
Amps: 450
Type: North American Style
Volts AC: 700
Speed: High-Speed
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Speed: High-Speed
Amps: 450
Volts AC: 700
Interrupt Rating DC: 50 kA