Fuse, 400A North American Style Stud Mount High Speed, 700VAC

Item #: 0568189

Cat #: FWP-400A

UPC: 051712150439

$ 458.13 EA
Company wide:
0 in stock
Documents & Guides
400 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

Overview

400 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling environments, or heavy duty applications.

Also known as: 051712150439, FWP-400A, BUSFWP400A

Specifications

Amps: 400
Volts AC: 700
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Amps: 400
Speed: High-Speed
Interrupt Rating AC: 200 kA
Volts AC: 700
Mounting: Bolt On
Class: aR