ILSCO E-70 CU MEC 2-8 17/64-1 B UL

Item #: 0568145

Cat #: E-70

UPC: 783669240252

$ 9.67 EA
Company wide:
0 in stock
Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 2-8, 1 Port, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, UL, CSA
Also known as: 783669240252, E-70, ILSE70

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • Two mounting holes act as an anti-rotation device and prevents turning in safety switches, control equipment, etc.

Specifications

Standards: California Proposition 65
Standards: California Proposition 65