ILSCO E-125 CU MEC 1/0-6 17/64-1 B

Item #: 0568141

Cat #: E-125

UPC: 783669242522

$ 17.93 EA
Company wide:
0 in stock
Copper Mechanical Lug Offset, Conductor Range 1/0-6, 1 Port, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 1/0-6, 1 Port, 2 Holes, 1/4in Bolt Size, 1in Hole Spacing, UL, CSA
Also known as: 783669242522, E-125, ILSE125

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar
  • Two mounting holes act as an anti-rotation device and prevents turning in safety switches, control equipment, etc.

Specifications

Standards: California Proposition 65
Standards: California Proposition 65