Ground Clamp, Bronze

Item #: 0568139

Cat #: BGC-2PS-DB

UPC: 783669001235

Company wide:
0 in stock
Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/4 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

Overview

Permaground Bronze Ground Clamp, Conductor Range 2-10, Pipe Sizes 1/2 to 1in, Ground Rod Sizes 1/4 to 1in, Rebar Sizes #3-#8, Parallell Lay-in, Direct Bury

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669001235, BGC-2PS-DB, CADBGC2PSDB

Features & Benefits

  • Lay-in feature reduces installation time
  • Suitable for direct burial in earth or concrete

Specifications

Material: Bronze
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Material: Bronze
Allowable Gauge Range: 10 - 2
Standards: California Proposition 65