PLATT logo

PST, Softstart, 480 FLA, 361 FLA. *** Discontinued ***

Item #: 0568001
Cat #: PSTB470-600-70
UPC: 662019067490
Call for price
Company wide:
0 in stock
PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 480 FLA (Full Load Amps). Heavy Duty: 361 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit. *** Discontinued ***

Overview

PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 480 FLA (Full Load Amps). Heavy Duty: 361 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-580/2 Lug Kit. *** Discontinued ***
Softstarter PSTB470-600-70 for max 600V main voltage and 110 - 240V 50/60Hz control supply voltage
Also known as: 662019067490, PSTB470-600-70, ABBPSTB47060070

Specifications

Volts AC Control: 120, 240, 208
Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 361, 480
Volts AC Control Range: 100, 250
Volts AC Control: 120, 240, 208
Volts DC Control: 24
Amps: 361, 480
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100, 250

Customer Reviews

No reviews for this product
(0)