Multi-Tap Connectors, Insulated, Dual Sided Entry, 10 Port, 6 AWG - 350 MCM

Item #: 0567996

Cat #: PBTD-10-350

UPC: 783669078305

Call for price
Company wide:
0 in stock
Multi-Tap Connectors, Insulated, Dual Sided Entry, 10 Port, 6 AWG - 350 MCM, For Use With Aluminum or Copper Conductors

Overview

Multi-Tap Connectors, Insulated, Dual Sided Entry, 10 Port, 6 AWG - 350 MCM, For Use With Aluminum or Copper Conductors

NEW NIMBUS4FLEX connectors for fine stranded or code conductor. Our patented screw design with integrated locking washer improves vibration resistance, compresses the conductor without damage and eliminates the need for a ferrule.

Also known as: 783669078305, PBTD-10-350, ILSPBTD10350

Specifications

Color: Black
Standards: California Proposition 65
Allowable Gauge Range: 6 - 350
Wire/Cable Openings: 10
Color: Black
Allowable Gauge Range: 6 - 350
Standards: California Proposition 65
Wire/Cable Openings: 10