ILSCO J6 BRNZ MECH SOL 4 1/2"-6 PIP

Item #: 0567981

Cat #: J6

UPC: 783669010381

Company wide:
0 in stock
Permaground Bronze Ground Clamp, Conductor Range 4-10, Pipe Sizes 4-1/2 to 6in

Overview

Permaground Bronze Ground Clamp, Conductor Range 4-10, Pipe Sizes 4-1/2 to 6in

The nVent ERICO Water Pipe Ground Clamp provides a highly reliable method for grounding copper conductors to metallic water pipes or ground rods, essential for electrical safety in residential, commercial, and industrial systems. Constructed from high-strength silicone bronze, this clamp ensures excellent durability, corrosion resistance, and secure, long-lasting electrical connections. Its robust design makes it a trusted component for creating effective grounding paths in accordance with applicable electrical codes and standards.

Also known as: 783669010381, J6, CADJ6

Features & Benefits

  • For copper conductor only
  • ETP copper strap protects conduit system from vibrations.

Specifications

Material: Bronze
Conductors: 1
Material: Bronze
Conductors: 1