Bar Hanger, C-Channel 26" Long

Item #: 0567977

Cat #: HB26

UPC: 662400136187

Company wide:
0 in stock
Documents & Guides
Bar Hanger, C-Channel 26 Inch Long

Overview

Bar Hanger, C-Channel 26 Inch Long
Also known as: 662400136187, HB26, PRFHB26

Specifications

Type: Housing
Volts AC: 120
Diameter: 6 in
Light Technology: Fluorescent
Type: Housing
Diameter: 6 in
Volts AC: 120
Light Technology: Fluorescent