Ground Clamp with Strap, Bronze

Item #: 0567976

Cat #: BGC-1-75S

UPC: 783669010305

Call for price
Company wide:
0 in stock
Permaground Bronze Ground Clamp with Strap, Conductor Range 4-8 Sol, Pipe Sizes 1/2 to 1in, Conduit Hub Size 3/4

Overview

Permaground Bronze Ground Clamp with Strap, Conductor Range 4-8 Sol, Pipe Sizes 1/2 to 1in, Conduit Hub Size 3/4

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669010305, BGC-1-75S, CADBGC175S

Features & Benefits

  • For copper conductor only
  • ETP copper strap protects conduit system from vibrations.

Specifications

Diameter: 3/4 in
Material: Bronze
Diameter: 3/4 in
Material: Bronze