Ground Clamp with Strap, Bronze

Item #: 0567973

Cat #: BGC-1-10S

UPC: 783669010312

Company wide:
0 in stock
Permaground Bronze Ground Clamp with Strap, Conductor Range 4-8 Sol, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1

Overview

Permaground Bronze Ground Clamp with Strap, Conductor Range 4-8 Sol, Pipe Sizes 1/2 to 1in, Conduit Hub Size 1

The nVent ERICO Pipe to Rigid Conduit Ground Clamp is constructed from durable bronze material and engineered to provide a secure and reliable electrical grounding connection between a metallic water pipe and rigid conduit systems.

Also known as: 783669010312, BGC-1-10S, CADBGC110S

Features & Benefits

  • For copper conductor only
  • ETP copper strap protects conduit system from vibrations.

Specifications

Diameter: 1 in
Material: Bronze
Diameter: 1 in
Material: Bronze