2/0 AWG THHN/THWN-2 Stranded Copper, Green, 1000' Reel

Item #: 0567933

Cat #: 2ATHHNCSTRGREX1000

UPC:

Company wide:
0 in stock
Documents & Guides
2/0 AWG THHN/THWN-2 Stranded Copper, Green, 1000 Foot Reel

Overview

2/0 AWG THHN/THWN-2 Stranded Copper, Green, 1000 Foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 2ATHHNCSTRGREX1000

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 2/0 AWG
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded