7A 250V AC, Ceramic Fuses

Item #: 0567922

Cat #: 0332007.MXP

UPC: 079458145755

Call for price
Company wide:
0 in stock
Documents & Guides
7 Amp, 250V AC, 332 Series, Ceramic Cartridge Fuses, Fast-Acting Fuses

Overview

7 Amp, 250V AC, 332 Series, Ceramic Cartridge Fuses, Fast-Acting Fuses

The 3AB Very Fast-Acting Fuse for protection of Silicon Controlled Rectifiers and similar solid-state devices. Features: Designed to meet UL248-14; RoHS Compliant and Lead-Free; Available in cartridge type only.

Also known as: 079458145755, 0332007.MXP, LFU0332007.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic