20A 60V DC, Ceramic Fuses

Item #: 0567907

Cat #: 0326020.MXP

UPC: 079458925715

$ 6.73 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 60V DC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

20 Amp, 60V DC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925715, 0326020.MXP, LFU0326020.MXP

Specifications

Volts AC: 60
Type: Fuse, Electronic
Amps: 20
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Volts AC: 60
Amps: 20
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag