8A 125V AC, Ceramic Fuses

Item #: 0567898

Cat #: 0326008.MXP

UPC: 079458925449

$ 1.30 EA
Clearance
Price good while supplies last
Company wide:
1,159 in stock
Documents & Guides
8 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

8 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925449, 0326008.MXP, LFU0326008.MXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 8
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 8
Standards: California Proposition 65
Volts AC: 125
Speed: Slow Blow, Time Lag