2A 125V AC, Ceramic Fuses

Item #: 0567893

Cat #: 0326002.MXP

UPC: 079458925296

$ 1.71 EA
Clearance
Price good while supplies last
Company wide:
896 in stock
Documents & Guides
2 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

2 Amp, 125V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925296, 0326002.MXP, LFU0326002.MXP

Specifications

Type: Fuse, Electronic
Amps: 2
Volts AC: 125
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Volts AC: 125
Standards: California Proposition 65
Amps: 2
Speed: Slow Blow, Time Lag