0.175A 250V AC, Ceramic Fuses

Item #: 0567880

Cat #: 0326.175MXP

UPC: 079458924909

$ 6.14 EA
Company wide:
0 in stock
Documents & Guides
0.175 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

0.175 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458924909, 0326.175MXP, LFU0326.175MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 0.175
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Amps: 0.175
Volts AC: 250
Standards: California Proposition 65