0.1A 250V AC, Ceramic Fuses

Item #: 0567876

Cat #: 0326.100MXP

UPC: 079458924817

$ 15.19 EA
Company wide:
0 in stock
Documents & Guides
0.1 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

0.1 Amp, 250V AC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458924817, 0326.100MXP, LFU0326.100MXP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 0.100
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Type: Fuse, Electronic
Amps: 0.100
Standards: California Proposition 65
Volts AC: 250
Speed: Slow Blow, Time Lag